
Collated Finishing Nail, 1-3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight
Mfr # 718206
Zoro # G807449405
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
Key Features
Overall Length
1-3/4 in
Gauge
18 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718206
Zoro #
G807449405
UPC #
42928127230
Country of Origin
China
Dimensions
Overall Length
1-3/4 in
Details
Item
Collated Finishing Nail
Gauge
18 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip
Description
Use for interior trim and moldings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.