Zoro Homepage

Collated Framing Nail, 1-1/2 in L, 9 ga, Galvanized, Clipped Head

  • Mfr # 606290

  • Zoro # G607449537


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/2 in
Gauge
9 ga
Finish
Galvanized
Head Type
Clipped
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606290
Zoro #
G607449537
UPC #
42928131572
Country of Origin
China

Dimensions

Overall Length
1-1/2 in

Details

Item
Collated Framing Nail
Gauge
9 ga
Finish
Galvanized
Head Type
Clipped
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Use for general rough framing and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.