Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2-3/8 in L, 11.5 ga, Galvanized, Round Head, 15 Degrees

  • Mfr # 616852

  • Zoro # G607449438


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/8 in
Gauge
11.5 ga
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616852
Zoro #
G607449438
UPC #
42928131688
Country of Origin
China

Dimensions

Overall Length
2-3/8 in

Details

Item
Collated Framing Nail
Gauge
11.5 ga
Finish
Galvanized
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Collation Configuration
Coil

Description

Use for general rough framing and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.