
Collated Framing Nail, 2-3/8 in L, Galvanized, Round Head, 21 Degrees
Mfr # 705451
Zoro # G804258581
product price: $71.99
/eaKey Features
Head Type
Round
Collation Angle
21 Degrees
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705451
Zoro #
G804258581
UPC #
42928136904
Country of Origin
China
Dimensions
Overall Length
2-3/8 in
Details
Item
Collated Framing Nail
Finish
Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Configuration
Strip
Description
Use for general rough framing and construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.