Zoro Homepage

Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees

  • Mfr # 607132

  • Zoro # G404258578


product price: $55.99
/ea

Key Features

Finish
Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Shank Type
Ring
Shank Diameter
0.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607132
Zoro #
G404258578
UPC #
42928145890
Country of Origin
Canada

Dimensions

Overall Length
2 in
Shank Diameter
0.113 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Shank Type
Ring
Collation Configuration
Strip

Description

Use for general rough framing and construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.