Zoro Homepage

Collated Framing Nail, 3-1/4 in L, Brite, Round Head, 15 Degrees

  • Mfr # 616693

  • Zoro # G004258596


product price: $66.35
/ea

Key Features

Finish
Brite
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616693
Zoro #
G004258596
UPC #
42928052334
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Shank Diameter
0.131 in

Details

Item
Collated Framing Nail
Finish
Brite
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Collation Configuration
Coil

Description

Use for general rough framing and construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.