
Collated Framing Nail, 3-1/4 in L, Galvanized, Clipped Head, 30 Degrees
Mfr # 607195
Zoro # G704258575
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607195
Zoro #
G704258575
UPC #
42928131633
Country of Origin
Canada
Dimensions
Overall Length
3-1/4 in
Details
Item
Collated Framing Nail
Finish
Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Collation Configuration
Strip
Description
Use for general rough framing and construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.