
Collated Framing Nail, 3-1/4 in L, Round Head, 15 Degrees
Mfr # 616690
Zoro # G904258696
product price: $62.35
/eaKey Features
Head Type
Round
Collation Angle
15 Degrees
Collation Configuration
Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616690
Zoro #
G904258696
UPC #
42928103906
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Details
Item
Collated Framing Nail
Head Type
Round
Collation Angle
15 Degrees
Collation Configuration
Coil
Description
Use for general rough framing and construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.