Zoro Homepage

Collated Framing Nail, 3 in L, 10.25 ga, Galvanized, Clipped Head, 30 Degrees

  • Mfr # 607175

  • Zoro # G307449769


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Gauge
10.25 ga
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607175
Zoro #
G307449769
UPC #
42928131619
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

Item
Collated Framing Nail
Gauge
10.25 ga
Finish
Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Use for general rough framing and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.