Zoro Homepage

Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees

  • Mfr # 616171

  • Zoro # G907449732


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Gauge
11 ga
Finish
Bright
Head Type
Round
Collation Angle
21 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616171
Zoro #
G907449732
UPC #
42928042694
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

Item
Collated Framing Nail
Gauge
11 ga
Finish
Bright
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Use for general rough framing and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.