Zoro Homepage

Collated Framing Nail, 3 in L, Brite, Round Head, 15 Degrees

  • Mfr # 0616670

  • Zoro # G106713801


product price: $68.29
/ea

Key Features

Finish
Brite
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0616670
Zoro #
G106713801
UPC #
42928110928
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Diameter
0.131 in
Size
0.113"

Details

Item
Collated Framing Nail
Finish
Brite
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Collation Configuration
Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.