Zoro Homepage

Collated Framing Nail, 3 in L, Galvanized, Round Head, 21 Degrees

  • Mfr # 808181

  • Zoro # G804258338


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Head Type
Round
Collation Angle
21 Degrees
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808181
Zoro #
G804258338
UPC #
42928155615
Country of Origin
China

Dimensions

Overall Length
3 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Configuration
Strip

Description

Use for general rough framing and construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.