Collated Roofing Nail, 1-1/4 in L, Galvanized, Round Head, 15 Degrees, 7200 PK

  • Mfr # 611070

  • Zoro # G404256659


product price: $47.75

Key Features

Overall Length
1-1/4 in
Finish
Galvanized
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611070
Zoro #
G404256659
UPC #
42928016244
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Shank Diameter
0.12 in

Details

Item
Collated Roofing Nail
Finish
Galvanized
Head Type
Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Point Type
Diamond
Collation Configuration
Coil

Description

ProFIT Coil Roofing Nail, Head Size: 0.1 in, Head Type: Round, Shank Type: Smooth, Point Type: Diamond, 1-1/4 in L, Material Gauge: 0.12 ga, Steel, Electro-Galvanized, Package Type: Box, Package Quantity: 7200, Package Weight: 31 lb, Suitable for: 15 deg Wire Coil Roofing Nailers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.