Zoro Homepage

Collated Siding Nail, 2 in L, 12.5 ga, Galvanized, Round Head

  • Mfr # 616833

  • Zoro # G707449543


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Gauge
12.5 ga
Finish
Galvanized
Head Type
Round
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616833
Zoro #
G707449543
UPC #
42928131664
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Collated Siding Nail
Gauge
12.5 ga
Finish
Galvanized
Head Type
Round
Collation Type
Wire
Shank Type
Ring
Material
Steel
Collation Configuration
Coil

Description

Use for general rough framing and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.