Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 9 ga

  • Mfr # 96098

  • Zoro # G307449646


product price: $7.69
/ea

Key Features

Length
1-1/2 in
Penny Size
4D
Material
Steel
Finish
Galvanized
Gauge
9 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96098
Zoro #
G307449646
UPC #
42928010730
Country of Origin
China

Dimensions

Length
1-1/2 in
Penny Size
4D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Gauge
9 ga
Approx. Pkg. Qty.
1
Head Type
Flat

Description

Use for metal hangers to wood Hotdipped galvanized for exterior use Meets ASTM A153

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.