
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0053138
Zoro #
G2913529
UPC #
42928004548
Country of Origin
China
Dimensions
Length
2 in
Penny Size
6D
Details
Item
Common Nail
Description
Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing nail common are used in building walls, roofs, applying sheathing, sub-flooring and just about anywhere construction lumber is used.
- • Popular for general rough framing and construction
- • 6D Common nail
- • 2 inch length common nail
- • Diamond point
- • Flat head typically 3 to 4 times the diameter of the shank for solid holding power
- • Bright coating for ease of penetration
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.