Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish

  • Mfr # 57195

  • Zoro # G507448715


product price: $28.29
/ea

Key Features

Length
3-1/2 in
Penny Size
16D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57195
Zoro #
G507448715
UPC #
42928005897
Country of Origin
China

Dimensions

Length
3-1/2 in
Penny Size
16D
Head Diameter
11/32 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

ProFIT Box Nail, 16D, 312 in L, Steel, HotDipped Galvanized, Head Type Flat, Shank Type Round, Smooth, Package Quantity 5 lb, Head Size 1132 in, Nails per Pound 67, Point Type Diamond, Shank Size 0165 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.