Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Common Nail, 4 in L, 20D 0053205

Common Nail, 4 in L, 20D (Discontinued)

  • Mfr # 0053205
  • Zoro # G2919479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0053205
Zoro #
G2919479
UPC #
42928004777
Country of Origin
China

Dimensions

Length
4 in
Penny Size
20D

Details

Item
Common Nail

Description

Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing nail common are used in building walls roofs applying sheathing sub-flooring and just about anywhere construction lumber is used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.