Zoro Homepage

Common Nail, 6 in L, 60D, Steel, Galvanized Finish

  • Mfr # 92245

  • Zoro # G607449568


product price: $64.59
/ea

Key Features

Length
6 in
Penny Size
60D
Material
Steel
Finish
Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92245
Zoro #
G607449568
UPC #
42928010372
Country of Origin
China

Dimensions

Length
6 in
Penny Size
60D
Head Diameter
3/8 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Flat

Description

ProFIT Pole Barn Nail, 60D, 6 in L, Steel, Galvanized, Head Type Flat, Shank Type Ring, Package Quantity 5 lb, Head Size 38 in, Nails per Pound 23, Point Type Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.