Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Pro-Fit 4 in. Common Hot-Dipped Galvanized Steel Nail Flat Head 1 lb 0054208

Pro-Fit 4 in. Common Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (Discontinued)

  • Mfr # 0054208
  • Zoro # G2711770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0054208
Zoro #
G2711770
UPC #
42928005118
Country of Origin
China

Description

Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing Common nail are used in building walls, roofs, applying sheathing, sub-flooring and just about anywhere construction lumber is used.


  • • Popular for general rough framing and construction
  • • 20D Common nail
  • • 4 inch length
  • • Galvanized for exterior use
  • • Conforms to ASTM F1667
  • • Diamond point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.