
Deck Screw, #10 x 3-1/8 in, Flat Head, Phillips Drive
Mfr # 286198
Zoro # G707685118
product price: $10.75
/eaKey Features
Flat Head
Phillips Drive
Screw Size
#10
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286198
Zoro #
G707685118
UPC #
42928057728
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/8 in
Details
Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch
Description
Use for drywall to wood studs and allpurpose wood fastening
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.