Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive

  • Mfr # 280078

  • Zoro # G007448697


product price: $9.79
/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/4 in
Finish
Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280078
Zoro #
G007448697
UPC #
42928057650
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Head Type
Flat
Drive
Phillips
Finish
Phosphate
Item
Deck Screw
System of Measurement
Inch

Description

ProFIT Screw, MultiPurpose, Thread Size 6, Thread Type Fine, 114 in L, Head Type Bugle, Drive Type Phillips, Point Type Sharp, Applicable Materials Drywall, Package Weight 1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.