
Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Combination Phillips/Slotted Drive
Mfr # 297078/0281078
Zoro # G407389026
product price: $15.35
/eaKey Features
Flat Head
Combination Phillips/Slotted Drive
Screw Size
#6
Material
Steel
Finish
Ceramic
System of Measurement
Inch
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
297078/0281078
Zoro #
G407389026
UPC #
42928175194
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Details
Head Type
Flat
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Ceramic
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Description
Use for exterior deck and railing projects where rust resistance is important
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.