
Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive
Mfr # 282108
Zoro # G107375275
product price: $11.39
/eaKey Features
Flat Head
Phillips Drive
Material
Steel
Finish
Silver Dacrotized
System of Measurement
Inch
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282108
Zoro #
G107375275
UPC #
42928034101
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Silver Dacrotized
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Description
Use for exterior projects where rust resistance is not as important
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.