
Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive
Mfr # 286154
Zoro # G207685144
product price: $24.19
/eaKey Features
Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
2-1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286154
Zoro #
G207685144
UPC #
42928062371
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch
Description
Use for drywall to wood studs and allpurpose wood fastening
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.