Zoro Homepage

Deck Screw, #8 x 2 in, Steel, Flat Head, Combination Phillips/Slotted Drive

  • Mfr # 0285132/297132

  • Zoro # G807448651


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Combination Phillips/Slotted Drive
Screw Size
#8
Fastener Length
2 in
Material
Steel
Finish
Ceramic
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0285132/297132
Zoro #
G807448651
UPC #
42928175255
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

Head Type
Flat
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Ceramic
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

Use for exterior deck and railing projects where rust resistance is important

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.