Zoro Homepage

Deck Screw, #8 x 3 in, Flat Head, Phillips Drive

  • Mfr # 286174

  • Zoro # G507685141


product price: $24.45
/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
3 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286174
Zoro #
G507685141
UPC #
42928062388
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch

Description

Use for drywall to wood studs and allpurpose wood fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.