
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Combination Phillips/Slotted Drive
Mfr # 0285152/297152
Zoro # G407453116
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
Screw Size
#9
Fastener Length
2-1/2 in
Material
Steel
Finish
Ceramic
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0285152/297152
Zoro #
G407453116
UPC #
42928175293
Country of Origin
China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Ceramic
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Description
Use for exterior deck and railing projects where rust resistance is important
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.