Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel

  • Mfr # 0718131

  • Zoro # G407043034


product price: $18.25
/ea

Key Features

Gauge
18
Leg Length
1-1/8 in
Crown Width
1/4 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0718131
Zoro #
G407043034
UPC #
42928019344
Country of Origin
China

Dimensions

Leg Length
1-1/8 in
Crown Width
1/4 in

Details

Item
Flooring Staples
Gauge
18
Material
Steel
Finish
Electro Galvanized
Type
L-Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.