Zoro Homepage

L-Hook, 10" L, Hot Dipped Galvanized, 25 PK

  • Mfr # AG5810

  • Zoro # G507067367


product price: $12.15
/pk 25, $0.49/ea

Key Features

Anchor Bolt Type
L-Hook
Body Length
10"
Finish
Hot Dipped Galvanized
Anchor Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG5810
Zoro #
G507067367
UPC #
42928133545
Country of Origin
China

Dimensions

Body Length
10"
Anchor Dia.
5/8 in

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Finish
Hot Dipped Galvanized

Description

Anchor Bolt 5/8X8In Hot Galv, 25PK, 25PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.