Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Pro-Fit 1 in. Masonry Bright Nail 1 lb 0029058

Pro-Fit 1 in. Masonry Bright Nail 1 lb (Discontinued)

  • Mfr # 0029058
  • Zoro # G1938873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0029058
Zoro #
G1938873
UPC #
42928003039
Country of Origin
China

Description

Masonry nails are hardened nails designed to be driven into concrete or the mortar used to hold together bricks or cement blocks. This rigidity also lends masonry nails to a wide variety of installations ranging from attaching plywood subfloor to securing carpet tack strips.


  • • Spiral or fluted shank for fastening to concrete and masonry
  • • 1 inch length
  • • 9 gauge
  • • For attaching furring strips and floor plates to uncured concrete
  • • Flat head
  • • Fluted shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.