Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish

  • Mfr # 0132178

  • Zoro # G306679303


product price: $11.59
/ea

Key Features

Length
3 in
Size
10D
Material
Steel
Finish
Electro Galvanized
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0132178
Zoro #
G306679303
UPC #
42928103425
Country of Origin
China

Dimensions

Length
3 in
Size
10D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.