Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish 0132178

Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (Discontinued)

  • Mfr # 0132178
  • Zoro # G7664383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0132178
Zoro #
G7664383
UPC #
42928103425
Country of Origin
China

Dimensions

Length
3 in
Size
10D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Approx. Pkg. Qty.
1

Description

Use for asphalt shingles. Electro-galvanized for some rust protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.