Pneumatic Nail, 2-3/8 in L, Hot Dipped Galvanized, Round Head, 15 Degrees
Mfr # 634151
Zoro # G207043029
product price: $74.95
/eaKey Features
Overall Length
2-3/8 in
Finish
Hot Dipped Galvanized
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634151
Zoro #
G207043029
UPC #
42928131732
Country of Origin
China
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.113 in
Size
0.113"
Details
Item
Pneumatic Nail
Finish
Hot Dipped Galvanized
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Head Type
Round
Collation Configuration
Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.