Zoro Homepage

Pneumatic Nail, 3 in L, Brite, 15 Degrees

  • Mfr # 616673

  • Zoro # G807043023


product price: $59.49
/ea

Key Features

Overall Length
3 in
Finish
Brite
Collation Angle
15 Degrees
Collation Type
Wire
Collation Configuration
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616673
Zoro #
G807043023
UPC #
42928052327
Country of Origin
United States

Dimensions

Overall Length
3 in
Size
0.12"

Details

Item
Pneumatic Nail
Finish
Brite
Collation Angle
15 Degrees
Collation Type
Wire
Collation Configuration
Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.