Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Nail, 3 in L, Hot Dipped Galvanized

  • Mfr # 0634171

  • Zoro # G707043031


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Finish
Hot Dipped Galvanized
Collation Type
Wire
Collation Configuration
Coil
Size
0.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0634171
Zoro #
G707043031
UPC #
42928131756
Country of Origin
United States

Dimensions

Overall Length
3 in
Size
0.12"

Details

Item
Pneumatic Nail
Finish
Hot Dipped Galvanized
Collation Type
Wire
Collation Configuration
Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.