Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProFIT 0065159 Sinker Nail, 2-3/8 in L, 11-1/2, Countersunk Head

  • Mfr # 65159

  • Zoro # G404260878


product price: $50.79
/ea

Key Features

Finish
Vinyl Coated
Size
8D
Gauge
11.5
Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65159
Zoro #
G404260878
UPC #
42928124772
Country of Origin
China

Dimensions

Size
8D
Length
2-3/8"

Details

Item
Sinker Nail
Finish
Vinyl Coated
Gauge
11.5

Description

ProFIT Sinker Nail, 8D, Head Size: 17/64 in, Head Type: Countersunk, Shank Type: Round, Point Type: Diamond, 2-3/8 in L, Material Gauge: 11-1/2, Vinyl-Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.