ProFIT 3075089T Drywall Nail, 1-3/8 in L, 13, Cupped Head
- Mfr # 3075089T
- Zoro # G504299945
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Length
1-3/8"
Finish
Phosphate-Coated
Head Type
Cupped
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3075089T
- Zoro #
- G504299945
- UPC #
- 42928121429
- Country of Origin
- China
Dimensions
- Length
- 1-3/8"
Details
- Item
- Drywall Nail
- Finish
- Phosphate-Coated
- Head Type
- Cupped
- Shank Type
- Smooth
Description
Used for nailing drywall to wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.