Zoro Homepage

ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head

  • Mfr # 77199

  • Zoro # G204300057


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Head Type
Duplex
Shank Type
Smooth
Length
3 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77199
Zoro #
G204300057
UPC #
42928128596
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Scaffold Nail
Finish
Bright
Head Type
Duplex
Shank Type
Smooth
System of Measurement
Inch

Description

Used for scaffolding, foundation, column and other concrete forms and temporary lumber construction. Easy to pull. Saves time and lumber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.