Shop PRO-FIT
See all product information
Create Account
ProFIT Collated Nail, 1-1/2 in L, 316 Stainless Steel, Round Head, Ring Shank
Mfr # 0640091S
Zoro # G113994163
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Head Type
Round
Collation Angle
15°
Collation Type
Wire Coil
Shank Type
Ring
Shank Diameter
0.093 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0640091S
- Zoro #
- G113994163
- UPC #
- 42928183076
- Country of Origin
- Sri Lanka
- Head Type
- Round
- Collation Angle
- 15°
- Collation Type
- Wire Coil
- Shank Type
- Ring
- Material
- 316 Stainless Steel
Description
ProFIT Collated Nail, Collation Type: Wire Coil, Collation Angle: 15 deg, Head Type: Round, Shank Type: Ring, 0.093 in Dia, 1-1/2 in L, 316 Stainless Steel, Suitable for: Bostitch N66C-1/N66BC-1, Duo-Fast N55, Fasco CN15W, Grip-Rite GRTCS250, HITACHI NV65AH/NV65AH-2, NV75AG, NV50AG, NV50AE, NV65AC, NV65AB, Makita AN611, AN621, Max CN55, CN565/S, Paslode P275C, 3250C/HSF, PORTER-CABLE 200-250, SENCO SCN45, SCN49, SCN55, SCN56 15 deg Wire Coil Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.