ProFIT Collated Nail, 2-1/2 in L, 304 Stainless Steel, Round Head, Ring Shank

  • Mfr # 0640151

  • Zoro # G813994104


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Head Type
Round
Collation Angle
15°
Collation Type
Wire Coil
Shank Type
Ring
Shank Diameter
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0640151
Zoro #
G813994104
UPC #
42928155554
Country of Origin
Oman

Dimensions

Shank Diameter
0.093 in

Details

Head Type
Round
Collation Angle
15°
Collation Type
Wire Coil
Shank Type
Ring
Material
304 Stainless Steel

Description

ProFIT Collated Nail, Collation Type: Wire Coil, Collation Angle: 15 deg, Head Type: Round, Shank Type: Ring, 0.093 in Dia, 2-1/2 in L, 304 Stainless Steel, Suitable for: Bostitch N66C-1/N66BC-1, Duo-Fast N55, Fasco CN15W, Grip-Rite GRTCS250, HITACHI NV65AH/NV65AH-2, NV75AG, NV50AG, NV50AE, NV65AC, NV65AB, Makita AN611, AN621, Max CN55, CN565/S, Paslode P275C, 3250C/HSF, PORTER-CABLE 200-250, SENCO SCN45, SCN49, SCN55, SCN56 15 deg Wire Coil Nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.