ProFIT Collated Nail, 2-3/8 in L, 304 Stainless Steel, Clipped Head, Ring Shank

  • Mfr # 0605250

  • Zoro # G313994185


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Head Type
Clipped
Collation Angle
30°
Shank Type
Ring
Shank Diameter
0.113 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0605250
Zoro #
G313994185
UPC #
42928148495
Country of Origin
Oman

Dimensions

Shank Diameter
0.113 in

Details

Head Type
Clipped
Collation Angle
30°
Shank Type
Ring
Material
304 Stainless Steel

Description

ProFIT Collated Nail, 30 deg Collation, Head Type: Clipped, Ring Shank, 0.113 in Dia, 2-3/8 in L, 304 Stainless Steel, Suitable for: B&C Eagle SN3483/SN3490/GT350, MC150, BEA D100-394C, Bostitch N90PT, MCN 250/150, F33PT, LPF33PT, CRAFTSMAN 18179, DeWalt DWF83PT, D51822/D51823/D51825, Fasco F5C-HHN-31-83, GREX SF9034H, Grip-Rite GRPCH 350, GRIZZLY H557, HILTI CHN 9033, HITACHI NR83AA/NR83AA2/NR83AA3/NR83AA5/NR90AA/NR90AD/NR90GC2/NR90ADPR/NR90ADS1/NR1890DC/NR90GC2, INTERCHANGE NSC 83-84, Makita AN-94/AN-943, MAX SN890CH/34SN890CH3, GS683/GS 683 CH EX, Milwaukee 7110-20, Paslode PF350S, CF325/5350/CF325XP, F-350/IMCT/SK312, F350-P/F350-S, F325R, PORTER CABLE FC350 350A, RIGID R250 CHASENCO FRAME PRO 325XP, 601/651/701XP/751XP, SENCO GT 90 CH, 951 XP/901 XP/SN2+/SN325/SN-4/SN-70, SPOTNAILS YTD 90, NTD 90 30 to 34 deg Framing Nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.