Shop PRO-FIT
See all product information
Create Account
ProFIT Collated Nail, 3 in L, 304 Stainless Steel, Clipped Head, Smooth Shank
Mfr # 0605170
Zoro # G713994150
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Head Type
Clipped
Collation Angle
30°
Shank Type
Smooth
Shank Diameter
0.131 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0605170
- Zoro #
- G713994150
- UPC #
- 42928170106
- Country of Origin
- Oman
- Head Type
- Clipped
- Collation Angle
- 30°
- Shank Type
- Smooth
Description
ProFIT Collated Nail, 30 deg Collation, Head Type: Clipped, Smooth Shank, 0.131 in Dia, 3 in L, 304 Stainless Steel, Suitable for: B&C Eagle SN3483/SN3490/GT350, MC150, BEA D100-394C, Bostitch N90PT, MCN 250/150, F33PT, LPF33PT, CRAFTSMAN 18179, DeWalt DWF83PT, D51822/D51823/D51825, Fasco F5C-HHN-31-83, GREX SF9034H, Grip-Rite GRPCH 350, GRIZZLY H557, HILTI CHN 9033, HITACHI NR83AA/NR83AA2/NR83AA3/NR83AA5/NR90AA/NR90AD/NR90GC2/NR90ADPR/NR90ADS1/NR1890DC/NR90GC2, INTERCHANGE NSC 83-84, Makita AN-94/AN-943, MAX SN890CH/34SN890CH3, GS683/GS 683 CH EX, Milwaukee 7110-20, Paslode PF350S, CF325/5350/CF325XP, F-350/IMCT/SK312, F350-P/F350-S, F325R, PORTER CABLE FC350 350A, RIGID R250 CHASENCO FRAME PRO 325XP, 601/651/701XP/751XP, SENCO GT 90 CH, 951 XP/901 XP/SN2+/SN325/SN-4/SN-70, SPOTNAILS YTD 90, NTD 90 30 to 34 deg Framing Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.