ProFIT Collated Nail, 3 in L, 316 Stainless Steel, Round Head, Ring Shank

  • Mfr # 0710176S

  • Zoro # G913994080


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Head Type
Round
Collation Angle
21°
Collation Type
Angled Plastic Strip
Shank Type
Ring
Shank Diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0710176S
Zoro #
G913994080
UPC #
42928180181
Country of Origin
Sri Lanka

Dimensions

Shank Diameter
0.12 in

Details

Head Type
Round
Collation Angle
21°
Collation Type
Angled Plastic Strip
Shank Type
Ring
Material
316 Stainless Steel

Description

ProFIT Collated Nail, Collation Type: Angled, Plastic Strip, Collation Angle: 21 deg, Head Type: Round, Shank Type: Ring, 0.12 in Dia, 3 in L, 316 Stainless Steel, Suitable for: B&C Eagle 2283/SN2290, BESCO RHF 10021, Bosch SN350-20F, Bostitch N79RHN, Campbell NS2090, CRAFTSMAN 18178, DeWalt D51844, Duo-Fast CN 137, Fasco F6C-RHN-20-100, Grip-Rite GRTRH 350, HILTI RHN 90-20, HITACHI NR83A, NR1890DR, Makita AN8300, Max SN80/SN90, Milwaukee 7200-20, Paslode 5325 SRH, PORTER-CABLE FR350, RIGID R350 RHA, SENCO SN60/SN65 20 to 22 deg Framing Nailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.