ProFIT DA Style Finish Nail, 2-1/2 in, 15 ga Gauge, 316 Stainless Steel
- Mfr # 0603152S
- Zoro # G013994126
product price:Â
$
56.69
/ea
Key Features
Length
15.063 in
Gauge
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0603152S
- Zoro #
- G013994126
- UPC #
- 42928180211
- Country of Origin
- China
- Gauge
- 15 ga
Dimensions
- Length
- 15.063 in
Description
ProFIT DA Style Finish Nail, 2-1/2 in, Collation Type: Angled, Collation Angle: 33 deg, Material Gauge: 15 ga, 316 Stainless Steel, Suitable for: B&C Eagle FN 1564, Bostitch DA1564K, CRAFTSMAN 18177, 18432, DeWalt DWFP72155, D51275K/D51276K, DC628K, Fasco R4-BA65 CT, Grip-Rite GRTAN 250, HITACHI NT65AA, NT65GRP9, NT1865DMA, Milwaukee 7140-21, PORTER-CABLE DA250B, DA250C, RIGID R250 AF18, R250 AFA, SENCO AIR FREE, FINISH PRO, SFN-1, SFN-2B, SFN-30, SFN-40 33 deg DA Style Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.