Shop PRO-FIT
See all product information
Create Account
ProFIT DA Style Finish Nail, 2 in, 15 ga Gauge, 316 Stainless Steel
Mfr # 0603132S
Zoro # G013994157
product price:Â
$
52.99
/ea
Key Features
Length
13.375 in
Gauge
15 ga
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0603132S
- Zoro #
- G013994157
- UPC #
- 42928180204
- Country of Origin
- Oman
Dimensions
- Length
- 13.375 in
Details
- Gauge
- 15 ga
- Material
- 316 Stainless Steel
Description
ProFIT DA Style Finish Nail, 2 in, Collation Type: Angled, Collation Angle: 33 deg, Material Gauge: 15 ga, 316 Stainless Steel, Suitable for: B&C Eagle FN 1564, Bostitch DA1564K, CRAFTSMAN 18177, 18432, DeWalt DWFP72155, D51275K/D51276K, DC628K, Fasco R4-BA65 CT, Grip-Rite GRTAN 250, HITACHI NT65AA, NT65GRP9, NT1865DMA, Milwaukee 7140-21, PORTER-CABLE DA250B, DA250C, RIGID R250 AF18, R250 AFA, SENCO AIR FREE, FINISH PRO, SFN-1, SFN-2B, SFN-30, SFN-40 33 deg DA Style Finish Nailers