Shop PRO-FIT

ProFIT Finish Nail, 1-1/4 in, 18 ga Gauge, 316 Stainless Steel, Brad Head

  • Mfr # 0718306S

  • Zoro # G814867506


product price:  $38.65
/ea

Key Features

Length
7.25 in
Gauge
18 ga
Material
316 Stainless Steel
Head Type
Brad
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0718306S
Zoro #
G814867506
UPC #
42928180297
Country of Origin
China

Dimensions

Length
7.25 in

Details

Gauge
18 ga
Material
316 Stainless Steel
Head Type
Brad

Description

ProFIT Finish Nail, 1-1/4 in, Collation Type: Straight, Head Type: Brad, Material Gauge: 18 ga, 316 Stainless Steel, Suitable for: B&C Eagle BN1855, Bosch BN200-18, Bostitch GBT1850K, Campbell NB0030, CRAFTSMAN 18172, DeWalt DC608B, Duo-Fast BB4440, HITACHI NT50GSD9, Makita AF502, Max NF201, Milwaukee 2740-20, Paslode T125-F18, PORTER-CABLE BN125/125A, RIGID R213 BNA, Spotnails WB1850, SENCO AIR FREE 25 18 ga Finish Nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.