Shop PRO-FIT
See all product information
Create Account
ProFIT Finish Nail, 2-1/2 in, 16 ga Gauge, 304 Stainless Steel
- Mfr # 0712601
- Zoro # G213994186
product price:Â
$
49.19
/ea
Key Features
Length
5.088 in
Gauge
16 ga
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0712601
- Zoro #
- G213994186
- UPC #
- 42928155059
- Country of Origin
- Oman
- Gauge
- 16 ga
- Material
- 304 Stainless Steel
Dimensions
- Length
- 5.088 in
Description
ProFIT Finish Nail, 2-1/2 in, Collation Type: Straight, Material Gauge: 16 ga, 304 Stainless Steel, Suitable for: B&C Eagle FN1664, Bosch FNS250/16, Bostitch GFN1664K, Campbell NB00050, CRAFTSMAN 18175/18176, DeWalt DWFP71917, Duo-Fast LFN 764A, BFN-740, Grex NT 1650, Grip-Rite GRPFN 250, HILTI FBN-212N, HITACHI NT65A, NT65A3, Max NF235-ST16-50, Milwaukee 7145-21/2740-80, Paslode 3200-F16, F16200, PORTER-CABLE FN250, FN250A, Prebena 3MN-63, RIGID R250SFA, SENCO AIR FREE 32, FINISH PRO 32 16 ga Straight Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.