ProFIT Finish Nail, 2-1/2 in, 16 ga Gauge, 316 Stainless Steel
- Mfr # 0712601S
- Zoro # G513994176
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Length
14.25 in
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0712601S
- Zoro #
- G513994176
- UPC #
- 42928180280
- Country of Origin
- China
Dimensions
- Length
- 14.25 in
Details
- Gauge
- 16 ga
Description
ProFIT Finish Nail, 2-1/2 in, Collation Type: Straight, Material Gauge: 16 ga, 316 Stainless Steel, Suitable for: B&C Eagle FN1664, Bosch FNS250/16, Bostitch GFN1664K, Campbell NB00050, CRAFTSMAN 18175/18176, DeWalt DWFP71917, Duo-Fast LFN 764A, BFN-740, Grex NT 1650, Grip-Rite GRPFN 250, HILTI FBN-212N, HITACHI NT65A, NT65A3, Max NF235-ST16-50, Milwaukee 7145-21/2740-80, Paslode 3200-F16, F16200, PORTER-CABLE FN250, FN250A, Prebena 3MN-63, RIGID R250SFA, SENCO AIR FREE 32, FINISH PRO 32 16 ga Straight Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.