ProFIT Finish Nail, 2 in, 16 ga Gauge, 316 Stainless Steel

  • Mfr # 0712501S

  • Zoro # G413994047


product price:  $80.79
/ea

Key Features

Length
11 in
Gauge
16 ga
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0712501S
Zoro #
G413994047
UPC #
42928180273
Country of Origin
China

Dimensions

Length
11 in

Details

Gauge
16 ga
Material
316 Stainless Steel

Description

ProFIT Finish Nail, 2 in, Collation Type: Straight, Material Gauge: 16 ga, 316 Stainless Steel, Suitable for: B&C Eagle FN1664, Bosch FNS250/16, Bostitch GFN1664K, Campbell NB00050, CRAFTSMAN 18175/18176, DeWalt DWFP71917, Duo-Fast LFN 764A, BFN-740, Grex NT 1650, Grip-Rite GRPFN 250, HILTI FBN-212N, HITACHI NT65A, NT65A3, Max NF235-ST16-50, Milwaukee 7145-21/2740-80, Paslode 3200-F16, F16200, PORTER-CABLE FN250, FN250A, Prebena 3MN-63, RIGID R250SFA, SENCO AIR FREE 32, FINISH PRO 32 16 ga Straight Finish Nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.